Heavy Duty Double Throw Safety Switch

Item #: 531803

Cat #: DT365FRK

UPC: 782114140635

Sign In or Register to view pricing and more.
400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 3r

Overview

400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 3r
Also known as: 782114140635, DT365FRK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)