ECC04,30A,120VAC/60HZ,12P,3W-CR

Item #: 531693

Cat #: ECC04C1ABA-C18

UPC: 786685233567

Sign In or Register to view pricing and more.
Eaton C30CN mechanically held lighting contactor, 30 A, 30 A, 12-pole, Three-wire, MECH held and MAG latched, C30CN Series, Non-combination electrically and mechanically held

Overview

Eaton C30CN mechanically held lighting contactor, 30 A, 30 A, 12-pole, Three-wire, MECH held and MAG latched, C30CN Series, Non-combination electrically and mechanically held
The C30CN 30A mechanically held lighting contactors are designed for industrial, commercial and outdoor lighting applications where efficient control is required. The mechanically held operation ensures that the contactor will not switch to OFF during control power failure. It also ensures the removal of coil from the circuit for noise-free operation and the elimination of all coil losses after the contactor is latched. The control module microprocessor validates the control signal before operation, so it will not respond to momentary voltage spikes of noise.
Also known as: 786685233567, ECC04C1ABA-C18

Specifications

Amps: 30
Poles: 12
Amps: 30
Poles: 12

Customer Reviews

No reviews for this product
(0)