16 AWG THHN 19-Strand Copper, Brown, 2500'

Item #: 531636

Cat #: TFFN16STR19BRN2500RL

UPC: 980100100780

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG THHN 19-Strand Copper, Brown, 2500 Foot Reel

Overview

16 AWG THHN 19-Strand Copper, Brown, 2500 Foot Reel
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100100780, TFFN16STR19BRN2500RL

Specifications

Color: Brown
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Color: Brown
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)