Trim Front, I-Line Panelboard, HCP, Surface Mount, 4 Pcs, W/Door, 42" W x 59" H

Item #: 53161

Cat #: HCW59TSD

UPC: 785901089414

Sign In or Register to view pricing and more.
Trim Front, I-Line Panelboard, HCP, Surface Mount, 4 Pieces, W/Door, 42 Inch Width x 59 Inch Height

Overview

Trim Front, I-Line Panelboard, HCP, Surface Mount, 4 Pieces, W/Door, 42 Inch Width x 59 Inch Height
Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400–1200A main lugs only and 100–1200A main circuit breakers. This HCP I-Line panelboard is surface mounted and has trim. The dimesnions are 59 in (H), 42 in (W). This product is certified to cULus & CE standards. This product comes with an 18 month warranty.
Also known as: 785901089414, HCW59TSD

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 59 in
Standards: California Proposition 65
Mounting: Surface
Height: 59 in
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)