Distribution Block, 3-Pole, 115A, 600V

Item #: 53160
Cat #: 1413400
UPC: 784337141345
Sign In or Register to view pricing and more.
Documents & Guides
Distribution Block, 3-Pole, 115 Amps, 600V, Line Side: (1) 2 - 14 AWG, Load Side: (4) 10 - 18 AWG

Overview

Distribution Block, 3-Pole, 115 Amps, 600V, Line Side: (1) 2 - 14 AWG, Load Side: (4) 10 - 18 AWG
Marathon Special Products is an industry leader for supplying power blocks, terminal blocks, and fuse holders in North America. We've achieved this by providing one of the broadest line offerings with various sizes, terminal styles, electrical ratings and features
Also known as: 784337141345, 1413400

Specifications

Amps: 115
Mounting: Surface
Color: Black
Allowable Gauge Range: 14 - 2
Amps: 115
Color: Black
Mounting: Surface
Allowable Gauge Range: 14 - 2

Customer Reviews

No reviews for this product
(0)