DESK PANEL F 600W DOOR

Item #: 531591

Cat #: 4638600

UPC: 639889187603

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Utility lectern, for TS, SE, CM, PC, material: Sheet steel, color: RAL 7035, description: For programming units etc., prepared for mounting on the tubular door frame of TS, SE, CM, PC or on any sufficiently large surface.

Overview

Utility lectern, for TS, SE, CM, PC, material: Sheet steel, color: RAL 7035, description: For programming units etc., prepared for mounting on the tubular door frame of TS, SE, CM, PC or on any sufficiently large surface.
Also known as: 639889187603, 4638600

Specifications

Type: Shelf
Width: 400 mm
Material: Steel
Length: 413 mm
Type: Shelf
Material: Steel
Width: 400 mm
Length: 413 mm

Customer Reviews

No reviews for this product
(0)