Transformer, Control, Terminal Connection, 5KVA, 480 - 240VAC

Item #: 531502

Cat #: 9070T5000D12

UPC: 785901339618

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Type T, 5 KVA, 480 Volt Primary - 240 Volt Secondary, Open, 1-Phase

Overview

Transformer, Control, Type T, 5 KVA, 480 Volt Primary - 240 Volt Secondary, Open, 1-Phase
Also known as: 785901339618, 9070T5000D12

Specifications

Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 480, 440
Secondary Voltage: 240, 220, 230
Volt Amps: 5kVA
Type: Industrial Control, Transformer
Primary Voltage: 480, 440
Volt Amps: 5kVA
Phase: 1
Secondary Voltage: 240, 220, 230

Customer Reviews

No reviews for this product
(0)