This product has been discontinued.

LED Area Luminaire, w/ Photocell, 21W, 120V, 4000K
Item #: 531356
Cat #: TDDLED140K120PEM4
UPC: 753573853374
Documents & Guides
Barn Light, 21W LED, 120V, 4000K, 1400 Lumens, Photocell.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Barn Light, 21W LED, 120V, 4000K, 1400 Lumens, Photocell.
Also known as: 753573853374, TDDLED140K120PEM4
Specifications
Customer Reviews
No reviews for this product
(0)