Allen-Bradley 1494 DC Enclosure, T12, 42x31x12

Item #: 53129

Cat #: A42AB3212LP

UPC: 783510327200

Sign In or Register to view pricing and more.
Documents & Guides
Allen-Bradley 1494 Cutout Disconnect Enclosure, Type 12, Material: Steel, Dimensions: 42" x 31.38" x 12"

Overview

Allen-Bradley 1494 Cutout Disconnect Enclosure, Type 12, Material: Steel, Dimensions: 42" x 31.38" x 12"
These enclosures house Allen-Bradley® Bulletin 1494F flange-mount disconnect switches and Bulletin 1494D flange-mount operators for circuit breakers.
Also known as: 783510327200, A42AB3212LP

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)