This product may not be available in all locations.
![Selector Switch, 2 Position, Keyed, Momentary Right, Operator Only Selector Switch, 2 Position, Keyed, Momentary Right, Operator Only](https://rexel-cdn.com/products/key20selector20switch.jpg?i=BE6BE910-64E0-4761-8538-0C06CFDF3C91&f=420)
Selector Switch, 2 Position, Keyed, Momentary Right, Operator Only
Item #:
531268
Cat #:
CR104PSK63A00C
UPC:
783166287057
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, Momentary Right, Operaotr Only, Center Key Removal, Cam Code 3
Overview
Selector Switch, 2 Position, Keyed, Momentary Right, Operaotr Only, Center Key Removal, Cam Code 3
Also known as: 783166287057, CR104PSK63A00C
Specifications
Amps: | 10 |
Size: | 30 mm |
Family / Style: | CR104 |
Type: | Keyed, 2 Position, Selector Switch |
Volts AC: | 600 |
Amps: | 10 |
Family / Style: | CR104 |
Volts AC: | 600 |
Size: | 30 mm |
Type: | Keyed, 2 Position, Selector Switch |
Customer Reviews
No reviews for this product
(0)