Fuse, 10 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V

Item #: 53121

Cat #: KTK-R-10

UPC: 051712420686

Documents & Guides
Fuse, Class CC, Fast-Acting, Rejection, 10 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Sign In or Register to view pricing and more.

Overview

Fuse, Class CC, Fast-Acting, Rejection, 10 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Eaton™s Bussmann series Limitron fuses provide short circuit protection that is, on average, 10X faster than basic circuit breakers or fuses. These current-limiting UL® and CSA Listed fuses are available in Class CC, J, R, and T - all with a 200kA interrupting rating.
Also known as: 051712420686, KTK-R-10

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Amps: 10
Length: 1 1/2 in
Class: CC
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Amps: 10
Class: CC
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Length: 1 1/2 in
Volts AC: 600
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)