Electronic Ballast, Compact Fluorescent, 120-277V

Item #: 53111

Cat #: ICN2TTP40SC35M

UPC: 781087065358

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Compact Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Lamp Types: (1 or 2) FT40W/2G11, (1 or 2) FT40W/2G11/ES or (1 or 2) FT40W/2G11/RS.

Overview

Electronic Ballast, Compact Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Lamp Types: (1 or 2) FT40W/2G11, (1 or 2) FT40W/2G11/ES or (1 or 2) FT40W/2G11/RS.
Also known as: 781087065358, ICN2TTP40SC35M

Specifications

Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Type: Instant Start, Electronic
Family / Style: Centium
Volts AC: 120, 277, 240
Wattage: 40
Light Technology: Fluorescent
Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Family / Style: Centium
Wattage: 40
Type: Instant Start, Electronic
Volts AC: 120, 277, 240
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)