Starter, 27A, Full Voltage, Non-Reversing, Size 1, 120/110VAC Coil

Item #: 531055

Cat #: A200M1CACD

UPC: 786678232461

Sign In or Register to view pricing and more.
NEMA Full Voltage Non-Reversing Starter, A200, 3-Phase Magnetic, Size 1, 3-Pole,interchangeable Heater Overload Relay, 120 Volt AC, 60 Hz , 110 Volt AC, 50 Hz Coil, Wired For Separate Control, Ambient Compensated Overload Relay With Auto-reset

Overview

NEMA Full Voltage Non-Reversing Starter, A200, 3-Phase Magnetic, Size 1, 3-Pole,interchangeable Heater Overload Relay, 120 Volt AC, 60 Hz , 110 Volt AC, 50 Hz Coil, Wired For Separate Control, Ambient Compensated Overload Relay With Auto-reset
Also known as: 786678232461, A200M1CACD

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Size: 1
Type: Starter
Mounting: Surface
Amps: 27
Volts AC: 600
Volts AC Control: 120
Poles: 3
Type: Starter
Amps: 27
Phase: 3
Size: 1
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)