25 M PVC, WITHOUT LED

Item #: 531040

Cat #: EVT002

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
EFE EVT002 25 M PVC, WITHOUT LED

Overview

EFE EVT002 25 M PVC, WITHOUT LED
Also known as: EVT002

Specifications

Gender: Female
Amps: 4
IP/NEMA Rating: IP68, IP65, IP67, IP69L
Color: Orange
Volts AC: 250
Material: PVC
Length: 10 m
Volts DC: 300
Pins: 5
Gender: Female
IP/NEMA Rating: IP68, IP65, IP67, IP69L
Volts AC: 250
Length: 10 m
Pins: 5
Amps: 4
Color: Orange
Material: PVC
Volts DC: 300

Customer Reviews

No reviews for this product
(0)