NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 N/O contacts, 110/125VDC coil

Item #: 531022

Cat #: 8501XDO80V62

UPC: 785901548775

NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil
Sign In or Register to view pricing and more.

Overview

NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexiblity. They are ideal for applications where long life, high reliability and ease of maintenance are important. This relay has contacts with a 10 ampere resistive current rating at 600 VAC. The contacts also have an A600 inductive contact rating. This relay is supplied with eight 8501XC1 contact cartridges. The contact cartridges are installed as normally open contacts. The machine tool relays have straight through wiring. This makes wiring easier. The eight plug in contact cartridges in this relay make contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. Contacts are supplied with pressure wire connectors so wires can be easily terminated. 18 to 12 AWG copper wire can be used with this relay. Relay has a 115/125 VDC replaceable coil. Relay is UL listed and CSA certified. Relay is UL listed and CSA certified.
Also known as: 785901548775, 8501XDO80V62

Specifications

Type: Control, Relay
Amps: 10
Poles: 8
Volts AC: 600
Standards: California Proposition 65
Volts DC Control Range: 110 - 125
Type: Control, Relay
Poles: 8
Standards: California Proposition 65
Amps: 10
Volts AC: 600
Volts DC Control Range: 110 - 125

Customer Reviews

No reviews for this product
(0)