![EMT COMPR CONNECTOR 1 IN STEEL USA EMT COMPR CONNECTOR 1 IN STEEL USA](https://rexel-cdn.com/products/e84a476b4165c51501b5bca86ea4daeff41e6052-large.jpg?i=1749F27C-18AC-4D45-9112-00D1E60DA394&f=420)
EMT COMPR CONNECTOR 1 IN STEEL USA
Item #:
531021
Cat #:
2904US
UPC:
050169570326
Sign In or Register to view pricing and more.
Documents & Guides
Compression Uninsulated Connectors Steel, 1 In. Trade Size
Overview
Compression Uninsulated Connectors Steel, 1 In. Trade Size
Bond EMT conduit to a box or enclosure with RACO® compression connectors. Provides concrete-tight connections. Offered in either insulated or noninsulated. Suitable for applications above 600V.
Also known as: 050169570326, 2904US
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)