EMT COMPR CONNECTOR 2 IN STEEL USA

Item #: 531007

Cat #: 2908US

UPC: 050169570357

Sign In or Register to view pricing and more.
Compression Uninsulated Connectors Steel, 2 In. Trade Size

Overview

Compression Uninsulated Connectors Steel, 2 In. Trade Size
Bond EMT conduit to a box or enclosure with RACO® compression connectors. Provides concrete-tight connections. Offered in either insulated or noninsulated. Suitable for applications above 600V.
Also known as: 050169570357, 2908US

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)