Under Cabinet LED, 24", 12.5W, White

Item #: 530908

Cat #: UCLD24WHM4

UPC: 753573031789

Documents & Guides
Undercabinet LED, 24", >90CRI, Color Temperature: 3000K, 12.5W, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Undercabinet LED, 24", >90CRI, Color Temperature: 3000K, 12.5W, White
Also known as: 753573031789, UCLD24WHM4

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 2 ft
Color: White
Wattage: 12.500
Material: Aluminum
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Length: 2 ft
Wattage: 12.500
Light Technology: LED
Volts AC: 120
Color: White
Material: Aluminum
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)