Contactor, Definite Purpose, 20A, 600VAC, 277VAC Coil, 1PH, 2P

Item #: 53086

Cat #: 8910DPA12V04

UPC: 785901024293

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 20 Amp, 600 Volt AC, 277 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts

Overview

Contactor, Definite Purpose, 20 Amp, 600 Volt AC, 277 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
Also known as: 785901024293, 8910DPA12V04

Specifications

Volts AC Control: 277
Poles: 2
Type: Contactor, Definite Purpose
Mounting: Surface
Phase: 1
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 277
Type: Contactor, Definite Purpose
Phase: 1
Volts AC: 600
Poles: 2
Mounting: Surface
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)