Weatherproof Cover, 2-Gang, Universal, Horizontal/Vertical, Aluminum, Gray

Item #: 530786

Cat #: MX2050S

UPC: 092326110716

Documents & Guides
Weatherproof Cover, 2-Gang, (1) Duplex Receptacle, (1) Toggle Switch & (6) Single Receptacle, Vertical Mount, Die Cast, Diameter: 1.25", 1.375", 1.625", 1.6875 or 2.125". Padlockable Option. Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Cover, 2-Gang, (1) Duplex Receptacle, (1) Toggle Switch & (6) Single Receptacle, Vertical Mount, Die Cast, Diameter: 1.25", 1.375", 1.625", 1.6875 or 2.125". Padlockable Option. Gray.
Superior Commercial Quality Die Cast Metal Construction Includes Gasket , Mounting Hardware and Installation instructions Premium Powdercoat Finish Lockable Tabs
Also known as: 092326110716, MX2050S, Box Accessory

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray
Standards: California Proposition 65
Gangs: 2
Color: Gray
Mounting: Vertical
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)