![16-14 Vinyl Spade #6 Stud 16-14 Vinyl Spade #6 Stud](https://rexel-cdn.com/products/nsi-tork-s16-6v-s.jpg?i=60744E05-DE3D-4422-9C4D-1D3CB1B4203E&f=420)
Sign In or Register to view pricing and more.
16-14 AWG Vinyl Insulated Spade Terminal #6 Stud Vinyl insulated spade terminals have an open tongue end for rapid insertion on the mounting screw. Typically used on free-standing studs. Vinyl insulated spade terminals are made of electro tin-plated copper, vinyl (PVC). 300V, 75 degrees C. FEATURES: STYLE: Standard MATERIAL: Vinyl QUANTITY: 20 Count WIRE SIZE: 16-14 AWG STUD SIZE: 6 LENGTH: 0.966 WIDTH: 0.388 BRAND EQUIVALENT: Thomas & Betts 14RB6F Morris Products 01132 Morris Products 10132 Ideal 83-7151 Penn Union S4B-6
Overview
16-14 AWG Vinyl Insulated Spade Terminal #6 Stud Vinyl insulated spade terminals have an open tongue end for rapid insertion on the mounting screw. Typically used on free-standing studs. Vinyl insulated spade terminals are made of electro tin-plated copper, vinyl (PVC). 300V, 75 degrees C. FEATURES: STYLE: Standard MATERIAL: Vinyl QUANTITY: 20 Count WIRE SIZE: 16-14 AWG STUD SIZE: 6 LENGTH: 0.966 WIDTH: 0.388 BRAND EQUIVALENT: Thomas & Betts 14RB6F Morris Products 01132 Morris Products 10132 Ideal 83-7151 Penn Union S4B-6
Also known as: 662381062253, S16-6V-S
Specifications
Color: | Blue |
Volts AC: | 300 |
Material: | Vinyl |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Material: | Vinyl |
Volts AC: | 300 |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)