15 Amp Armored Connector, 250V, 6-15R, Yellow

Item #: 53077

Cat #: 615CA

UPC: 078477842485

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Connector, Straight Blade, Commercial Grade, Armored, Grounding - Steel.

Overview

15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Connector, Straight Blade, Commercial Grade, Armored, Grounding - Steel.
15 Amp 250 Volt Cord Outlet Armored Grounding Steel
Also known as: 078477842485, 615CA

Specifications

Type: Grounding, Commercial Grade, Connector, Armored
Amps: 15
Volts AC: 250
NEMA Configuration: 6-15R
Material: PVC/Steel
Type: Grounding, Commercial Grade, Connector, Armored
Volts AC: 250
Material: PVC/Steel
Amps: 15
NEMA Configuration: 6-15R

Customer Reviews

No reviews for this product
(0)