VERTICAL FREEZER LED STRIP

Item #: 530759

Cat #: 929000640413

UPC: 781087124901

Sign In or Register to view pricing and more.
VERTICAL FREEZER LED STRIPLDM 405 HE 67" (1700mm) Center Door, Dimmable, Wattage: 20, Color: 4100K, CRI: 80, Life: 50,000 Hours. Center Mount Fixture. (REQUIRES DRIVER AND MOUNT)

Overview

VERTICAL FREEZER LED STRIPLDM 405 HE 67" (1700mm) Center Door, Dimmable, Wattage: 20, Color: 4100K, CRI: 80, Life: 50,000 Hours. Center Mount Fixture. (REQUIRES DRIVER AND MOUNT)
Also known as: 781087124901, 929000640413

Specifications

Color Temperature: 4100 (Cool White)
Length: 67 in
Wattage: 20
Light Technology: LED
Dimmable: Yes
Color Temperature: 4100 (Cool White)
Wattage: 20
Dimmable: Yes
Length: 67 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)