Fuse, 15 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V

Item #: 53075

Cat #: KTK-R-15

UPC: 051712420709

Documents & Guides
Fuse, Class CC, Fast-Acting, Rejection, 15 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Class CC, Fast-Acting, Rejection, 15 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Eaton's Bussmann series Limitron fuses provide short circuit protection that is, on average, 10X faster than basic circuit breakers or fuses. These current-limiting UL® and CSA Listed fuses are available in Class CC, J, R, and T - all with a 200kA interrupting rating.
Also known as: 051712420709, KTK-R-15

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Amps: 15
Class: CC
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Length: 1 1/2 in
Class: CC
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Amps: 15
Volts AC: 600
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)