Drive, Adjustable Frequency, 180A, Frame 6, 150HP, 650VDC

Item #: 530637

Cat #: 20DR180A0NYNANANE

UPC: 820919466786

Sign In or Register to view pricing and more.
Documents & Guides
AB 20DR180A0NYNANANE POWERFLEX 700S AC DRIVE 20D

Overview

AB 20DR180A0NYNANANE POWERFLEX 700S AC DRIVE 20D
Also known as: 820919466786, 20DR180A0NYNANANE

Specifications

Phase: 3
Size: 6
Type: DC, Drive
Amps: 180
Phase: 3
Type: DC, Drive
Size: 6
Amps: 180

Customer Reviews

No reviews for this product
(0)