Selector Switch, 3-Position, 30mm, Keyed, Key Removal All

Item #: 53062

Cat #: 800T-J44H

UPC: 781180623844

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Keyed, Key Removal All Positions, Maintained, Key Code, D018, KB7 Cam, 3 Normally Open, 3 Normally Closed, Contact Block, NEMA 4/13

Overview

Selector Switch, 3 Position, 30mm, Keyed, Key Removal All Positions, Maintained, Key Code, D018, KB7 Cam, 3 Normally Open, 3 Normally Closed, Contact Block, NEMA 4/13
Also known as: 781180623844, 800T-J44H

Specifications

Size: 30 mm
Type: Keyed, 3-Position, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Type: Keyed, 3-Position, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)