Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 5m

Item #: 530577

Cat #: 2090-CSWM1DF-14AA05

UPC: 884951298194

Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 5 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 5 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CSWM1DF-14AA05 from Rockwell Automation® is a Kinetix cable single DSL 2090-series. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951298194, 2090-CSWM1DF-14AA05

Specifications

Length: 5 m
Type: Cable, Power
Volts AC: 1000
Gauge: 14 AWG
Length: 5 m
Volts AC: 1000
Type: Cable, Power
Gauge: 14 AWG

Customer Reviews

No reviews for this product
(0)