Locking Connector, 20A, 125/250V

Item #: 53057

Cat #: 2413

UPC: 078477808290

20 Amp, 125/250 Volt, NEMA L14-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, - Black-White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 125/250 Volt, NEMA L14-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, - Black-White.
20 Amp, 125/250 Volt, NEMA L14-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White
Also known as: 078477808290, 2413

Specifications

Type: Grounding, Connector
Volts AC: 120, 240
Color: Black/White
Amps: 20
NEMA Configuration: L14-20R
Type: Grounding, Connector
Color: Black/White
NEMA Configuration: L14-20R
Volts AC: 120, 240
Amps: 20

Customer Reviews

No reviews for this product
(0)