12 THHN/THWN-2 SOL Copper, White, 2000' CoilPak

Item #: 530555

Cat #: 58027505

UPC: 032886912597

Documents & Guides
SIMpull 12 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, White, 2000 Ft. CoilPak
Sign In or Register to view pricing and more.

No associated products found.

Overview

SIMpull 12 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, White, 2000 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886912597, 58027505

Specifications

Gauge: 12
Material: Copper
Color: White
Conductors: 1
Length: 2000 ft
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 12
Color: White
Length: 2000 ft
Family / Style: CoilPAK
Material: Copper
Conductors: 1
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)