This product has been discontinued.
67" Vertical Freezer LED Side Strip
Item #: 530543
Cat #: 929000640513
UPC: 781087124918
Sign In or Register to view pricing and more.
Documents & Guides
67" Vertical Freezer LED Side StripLDM 405 HE 67" (1700mm) Side Door, Dimmable, Wattage: 14, Color: 4100K, CRI: 80, Life: 50,000 Hours. Side Mount Fixture. (REQUIRES DRIVER AND MOUNT)
Overview
67" Vertical Freezer LED Side StripLDM 405 HE 67" (1700mm) Side Door, Dimmable, Wattage: 14, Color: 4100K, CRI: 80, Life: 50,000 Hours. Side Mount Fixture. (REQUIRES DRIVER AND MOUNT)
Also known as: 781087124918, 929000640513
Specifications
Color Temperature: | 4100 (Cool White) |
Length: | 67 in |
Wattage: | 14 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4100 (Cool White) |
Wattage: | 14 |
Dimmable: | Yes |
Length: | 67 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)