SQD 9001KQ14 PUSHBUTTON OPERATOR

Item #: 530493

Cat #: 9001KQ14

UPC: 785901186410

Documents & Guides
SQD 9001KQ14 PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Sign In or Register to view pricing and more.

No associated products found.

Overview

SQD 9001KQ14 PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Also known as: 785901186410, 9001KQ14

Specifications

Length: 6.7 in
Mounting: Track
Color: Matte Black
Standards: California Proposition 65
Length: 6.7 in
Color: Matte Black
Mounting: Track
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)