Main Lug Loadcenter

Item #: 530485

Cat #: CH12L200D

UPC: 782113097398

Sign In or Register to view pricing and more.
1-phase, Main Lug Only Loadcenter, 200 Amp, 12-pole, Copper Bus, NEMA 1 - Indoor

Overview

1-phase, Main Lug Only Loadcenter, 200 Amp, 12-pole, Copper Bus, NEMA 1 - Indoor
Also known as: 782113097398, CH12L200D

Specifications

Amps: 200
Circuits: 12
Family / Style: CH
Spaces: 12
Material: Copper
Type: Main Lug
Amps: 200
Family / Style: CH
Material: Copper
Circuits: 12
Spaces: 12
Type: Main Lug

Customer Reviews

No reviews for this product
(0)