Inductive proximity sensors XS, inductive sensor XS5 M18, L39mm, brass, Sn5mm, 12-24 VDC, 2 m

Item #: 530477

Cat #: XS518B1PAL2

UPC: 785901518044

Sign In or Register to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS5 M18, L39mm, brass, Sn5mm, 12-24 VDC, 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS5 M18, L39mm, brass, Sn5mm, 12-24 VDC, 2 m
This XS cylindrical (M18 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 12V to 24V DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Corrosion-resistant and non-magnetic nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has an annular LED for easy sensor status viewing, setup and troubleshooting. IP65, IP68 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. It is CCC, CSA, UL certified.
Also known as: 785901518044, XS518B1PAL2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)