Air Conditioner, T-Series, Compact, Outdoor, BTU: 2000, 230V
Item #: 530473
Cat #: T200246G401
UPC: 783510243043
Sign In or Register to view pricing and more.
Air Conditioner, T-Series, Compact, Outdoor, BTU: 2000, 460 Volt, 1-Phase, 50/60 Hz, NEMA 4X, Material: Stainless Steel, Includes Harsh Environment Package and Heater Package.
Overview
Air Conditioner, T-Series, Compact, Outdoor, BTU: 2000, 460 Volt, 1-Phase, 50/60 Hz, NEMA 4X, Material: Stainless Steel, Includes Harsh Environment Package and Heater Package.
T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.
Also known as: 783510243043, T200246G401
Specifications
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)