SQD 9002AW9 FOOT SWITCH 600VAC 5AMP

Item #: 530470

Cat #: 9002AW9

UPC: 785901816713

Sign In or Register to view pricing and more.
SQD 9002AW9 FOOT SWITCH 600VAC 5AMP +OPTIONS

Overview

SQD 9002AW9 FOOT SWITCH 600VAC 5AMP +OPTIONS
Also known as: 785901816713, 9002AW9

Specifications

Type: Foot Switch
Standards: California Proposition 65
IP/NEMA Rating: NEMA 2
Type: Foot Switch
IP/NEMA Rating: NEMA 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)