SQD 9001KPF1R9 PILOT LIGHT 120VAC

Item #: 530458

Cat #: 9001KPF1R9

UPC: 785901794288

Sign In or Register to view pricing and more.
SQD 9001KPF1R9 PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS

Overview

SQD 9001KPF1R9 PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS
Also known as: 785901794288, 9001KPF1R9

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round

Customer Reviews

No reviews for this product
(0)