Contactor, Definite Purpose, 25A, 600VAC, 24VAC Coil, 1PH, 4P

Item #: 53043

Cat #: 8910DPA24V14

UPC: 785901024392

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 24 Volt AC Coil, 3-Phase, 4-Pole, Normally Open Contacts

Overview

Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 24 Volt AC Coil, 3-Phase, 4-Pole, Normally Open Contacts
Also known as: 785901024392, 8910DPA24V14

Specifications

Phase: 3
Mounting: Panel
Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 25
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Type: Contactor, Definite Purpose
Amps: 25
Volts AC: 600
Mounting: Panel
Volts AC Control: 24
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)