Selector Switch, Knob Lever, Black, White Insert, 30mm

Item #: 53042

Cat #: 800T-N231F

UPC: 781180624018

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Knob Lever, Black, White Insert, 30 mm

Overview

Selector Switch, Knob Lever, Black, White Insert, 30 mm
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N231F from Rockwell Automation® is an 800T accessory. It is a white knob selector switch with white insert. It is for 30 mm switch buttons. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180624018, 800T-N231F

Specifications

Type: Knob Lever, Selector Switch
Size: 30 mm
Color: Black/White
Material: Plastic
Family / Style: 800T
Type: Knob Lever, Selector Switch
Color: Black/White
Family / Style: 800T
Size: 30 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)