Fuse, 9 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V

Item #: 53038

Cat #: KTK-R-9

UPC: 051712420723

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Class CC, Fast-Acting, Rejection, 9 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity

Overview

Fuse, Class CC, Fast-Acting, Rejection, 9 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
These Bussmann Limitron® fast-acting fuses feature current limitation at Class CC levels, that provide maximum component short-circuit current protection. The fuses 200 kA interrupting rating provides high ratings for control circuit locations. The fuses Class CC rejection feature, with an appropriate fuse block, prevents inserting lesser-rated supplementary fuses.
Also known as: 051712420723, KTK-R-9

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Class: CC
Volts AC: 600
Amps: 9
Mounting: Cartridge
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Length: 1 1/2 in
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Class: CC
Amps: 9
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)