
Sp1 Type 1 Spd, 480d
Item #: 530305
Cat #: SP1-480D
UPC: 786685448367
Documents & Guides
Surge Protection Device, 2-Mode, Type 1 & 2, 3-Phase Delta, 480V AC, Max Surge Current Per Phase: 50 kA, NEMA 4, Panel Mount.
Sign In or Register to view pricing and more.
Overview
Surge Protection Device, 2-Mode, Type 1 & 2, 3-Phase Delta, 480V AC, Max Surge Current Per Phase: 50 kA, NEMA 4, Panel Mount.
Eaton‘sT SP1 is a ULT 1449 3rd Edition-listed surge protective device that provides reliable, cost-effective surge protection. This Type 1 SPD is capable of being installed on either the line or load side of the service entrance disconnect and can be used as a replacement for devices formerly known as secondary surge arrestors or lightning arrestors, which could not be manufactured after UL 1449 3rd Edition went into effect on September 29, 2009. The unit is available in many common voltages and configurations. Multiple mounting options coupled with a compact footprint enables installation of the SP1 in a wide range of applications, including panelboards, loadcenters, pump panels, control cabinets, and other electrical assemblies and applications.
Also known as: 786685448367, SP1-480D
Specifications
Phase: | 3 |
Mounting: | Panel |
Volts AC: | 480 |
IP/NEMA Rating: | NEMA 4 |
Interrupt Rating AC: | 50 kA |
Phase: | 3 |
Volts AC: | 480 |
Interrupt Rating AC: | 50 kA |
Mounting: | Panel |
IP/NEMA Rating: | NEMA 4 |
Customer Reviews
No reviews for this product
(0)