Metal Halide Ballast, Probe Start, 400W, 480V

Item #: 53028

Cat #: 71A6041001D

UPC: 781087096505

Sign In or Register to view pricing and more.
Documents & Guides
400 Watt, Metal Halide Ballast, Probe Start, 480V, ANSI Code: M59. Includes: Dry Film Capacitor and Bracket Kit.

Overview

400 Watt, Metal Halide Ballast, Probe Start, 480V, ANSI Code: M59. Includes: Dry Film Capacitor and Bracket Kit.
Also known as: 781087096505, 71A6041001D

Specifications

Shape: ED25 (Elliptical Dimple), ED27 (Elliptical Dimple)
Volts AC: 480
Wattage: 400
ANSI Code: M59
Type: Probe Start
Light Technology: HID
Shape: ED25 (Elliptical Dimple), ED27 (Elliptical Dimple)
Wattage: 400
Type: Probe Start
Volts AC: 480
ANSI Code: M59
Light Technology: HID

Customer Reviews

No reviews for this product
(0)