Aluminum Fresh Air Inlet Wall Cap for 8" round duct

Item #: 530138

Cat #: 643FA

UPC: 026715192076

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Fresh Air Inlet Wall Cap For 8" Round Duct

Overview

Aluminum Fresh Air Inlet Wall Cap For 8" Round Duct
Also known as: 026715192076, 643FA

Specifications

Diameter: 8 in
Material: Aluminum
Diameter: 8 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)