This product has been discontinued.
EME F450AP (4) 60W FAN FITTER
Item #: 530068
Cat #: F450AP
UPC: 030844028823
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EME F450AP (4) 60W FAN FITTER
Overview
EME F450AP (4) 60W FAN FITTER
Also known as: 030844028823, F450AP
Specifications
Color: | Blue |
Phase: | 1 |
Material: | Thermoplastic |
Color: | Blue |
Material: | Thermoplastic |
Phase: | 1 |
Customer Reviews
No reviews for this product
(0)