35W, Halogen, MR11, Lensed Frosted, Back Flood, GU10, 120V

Item #: 530064

Cat #: 620535

UPC: 739698625355

Sign In or Register to view pricing and more.
Documents & Guides
35 Watt, Halogen Lamp, MR11, Lensed Frosted, Back Flood, GU10 Base, 120 Volt

Overview

35 Watt, Halogen Lamp, MR11, Lensed Frosted, Back Flood, GU10 Base, 120 Volt
Ideal for residential and commercial applications; most commonly used in landscape lighting
Also known as: 739698625355, 620535

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Shape: MR11 (Mini Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Wattage: 35
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Base: 2-Pin Twist Lock (GU10)
Color Temperature: 2900 (Warm White)
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)