Distribution Block, 2-Pole, 175A, 600V

Item #: 53006

Cat #: 1422570

UPC: 784337225700

Sign In or Register to view pricing and more.
Documents & Guides
Distribution Block, 2-Pole, 175 Amps, 600V, Line Side: (1) 2/0 - 14 AWG, Load Side: (4) 4 - 14 AWG

Overview

Distribution Block, 2-Pole, 175 Amps, 600V, Line Side: (1) 2/0 - 14 AWG, Load Side: (4) 4 - 14 AWG
Also known as: 784337225700, 1422570

Specifications

Amps: 175
Volts AC: 600
Allowable Gauge Range: 14 - 2/0
Amps: 175
Allowable Gauge Range: 14 - 2/0
Volts AC: 600

Customer Reviews

No reviews for this product
(0)