This product may not be available in all locations.
Contactor, Type L, multiP lighting, electrically held, 30A, 3 P, 600V, 110/120VAC 50/60Hz coil, N1
Item #: 53001
Cat #: 8903LG30V02C
UPC: 785901022640
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Type L, multipole lighting, electrically held, 30A, 3 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1
Overview
Contactor, Type L, multipole lighting, electrically held, 30A, 3 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1
Type L multipole lighting contactors are use to manage lighting loads and to control electrical heating. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is an electrically held device. Contacts can switch up to 30A fluorescent and 20A tungsten lighting loads. The contacts are field convertible from normally open to normally closed. This 3 pole device has 3 normally open contacts. Replacement contact kits are available for this lighting contactor. Interchangeable coil is available in a wide variety of common voltages up to 600 VAC. Contactor is supplied with a 110/120 VAC 50/60 Hz coil. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this lighting contactor. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.03 inches deep. A wide variety of accessories are available for Type L lighting contactors. This lighting contactor is supplied with a HAND/OFF/AUTO selector switch. 8903L lighting contactors are UL Listed and CSA Certified.
Also known as: 785901022640, 8903LG30V02C
Specifications
Family / Style: | 8903 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Family / Style: | 8903 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)