Cordset, Mini Style Connector, Straight Female, 5 Pin, 300V, 5.6A

Item #: 53000

Cat #: 889N-F5AE-6F

UPC: 662468992541

Documents & Guides
Cordset, Mini Style Connector, 5 Pin, 300 Volt, 5.6 Amp, Straight Female, PVC, 18 AWG, Color Code C, 6 Foot
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, Mini Style Connector, 5 Pin, 300 Volt, 5.6 Amp, Straight Female, PVC, 18 AWG, Color Code C, 6 Foot
Also known as: 662468992541, 889N-F5AE-6F

Specifications

Gender: Female
Volts AC: 300
Type: Cordset, 5-Pin
Length: 6 ft
Amps: 5.600
Color: Yellow
Gender: Female
Type: Cordset, 5-Pin
Amps: 5.600
Volts AC: 300
Length: 6 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)