Fuse, 30 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V

Item #: 52997

Cat #: KTK-R-30

UPC: 051712420747

Documents & Guides
Fuse, Class CC, Fast-Acting, Rejection, 30 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Class CC, Fast-Acting, Rejection, 30 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
KTK-R Class CC Limitron™ fast-acting, rejection-type fuse Fast-acting, branch circuit, rejection-type fuse. For superior electrical protection, Eaton recommends upgrading KTK-R fuse applications to Bussmann series Low-Peak LP-CC fuses
Also known as: 051712420747, KTK-R-30

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Amps: 30
Class: CC
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Length: 1 1/2 in
Class: CC
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Amps: 30
Volts AC: 600
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)