This product may not be available in all locations.

Drive, Variable, 200-240VAC, 1.5kW, 2HP, 8A, Normal & Heavy Duty
Item #: 529958
Cat #: 25B-B8P0N104
UPC: 884951885714
Documents & Guides
Drive, PowerFlex 525, 200 - 240 Volt AC, 1.5 kW, 2.0 Horse Power, 8.0 Amp, Normal & Heavy Duty, Frame A, No Filter
Sign In or Register to view pricing and more.
Overview
Drive, PowerFlex 525, 200 - 240 Volt AC, 1.5 kW, 2.0 Horse Power, 8.0 Amp, Normal & Heavy Duty, Frame A, No Filter
Our PowerFlex® 523 AC Drives are cost-effective and ideal for standalone machines. These drives provide an innovative, modular design that supports fast and easy installation and configuration. In addition, they offer USB programming, application-specific configuration, and flexible mounting options. PowerFlex 523 AC drives offer a power rating of 0.2...22 kW (0.25...30 Hp) with global voltage classes of 100...600V. They support a wide range of motor control, offer a compact footprint, and operate at temperatures as high as 70 °C (158 °F).
Also known as: 884951885714, 25B-B8P0N104
Specifications
Phase: | 3 |
Horsepower: | 2 |
Type: | Variable Frequency Drive |
Volts AC: | 240 |
Amps: | 8 |
IP/NEMA Rating: | IP20 |
Wattage: | 1.500 kW |
Phase: | 3 |
Type: | Variable Frequency Drive |
Amps: | 8 |
Wattage: | 1.500 kW |
Horsepower: | 2 |
Volts AC: | 240 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)