Pico Cable

Item #: 52994

Cat #: 889P-F3DC-H

UPC: 611320998665

Sign In or Register to view pricing and more.
Documents & Guides
AB 889P-F3DC-H PICO M8 889P PICO CORD SET OR PATCH CORD

Overview

AB 889P-F3DC-H PICO M8 889P PICO CORD SET OR PATCH CORD
Also known as: 611320998665, 889P-F3DC-H

Specifications

Gender: Female
Color: Chrome, Black
Mounting: Cable
Amps: 3
Material: Nickel Plated Brass
IP/NEMA Rating: IP67
Volts DC: 22
Diameter: 5.100 mm
Gender: Female
Mounting: Cable
Material: Nickel Plated Brass
Volts DC: 22
Color: Chrome, Black
Amps: 3
IP/NEMA Rating: IP67
Diameter: 5.100 mm

Customer Reviews

No reviews for this product
(0)